KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Neutral Cleaner, Size 1 gal., Apple

VMC| Zoro #: G1109516| Mfr #: VMC 30

$36.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Neutral Cleaner
Size: 1 gal.
Container Type: Jug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109516 Mfr #: VMC 30
Item: Neutral CleanerSize: 1 gal.
Container Type: JugRecommended Dilution: 2:128 to 4:128
Sub-Category: StoneFragrance: Apple
Country of Origin (subject to change): United States

Description

Neutral Cleaner, Size 1 gal., Container Type Jug, Fragrance Apple, Recommended Dilution 2:128 to 4:128

Reviews