Vollrath
12 in Antimicrobial Kool-Touch Pom Tong
- Mfr # 47322
- Zoro # G400534379
$13.39
/ea
Subtotal: $13.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- VOLLRATH Squeeze Disher, 3.7 oz., SS, Gray 47391
- VOLLRATH Squeeze Disher, 1.8 oz., SS, Yellow 47396
- VOLLRATH Squeeze Disher, 0.47 oz., SS, Plum 47403
- VOLLRATH 8 oz Stainless Steel Ladle 58480
- VOLLRATH Utility Tong, Nylon Ends 4781612
- VOLLRATH Funnel, 64 oz. 84780
- VOLLRATH 6 oz Ladle 4980610
- CAMBRO Tong 6" Scallop Grip White EA6TGS148
- VOLLRATH Perforated Spoodle, 8 Oz 6422820
- CARLISLE Strge Container, 8.5 gal., 26x18x6", Gr, PK6 10621C09
- FROMTHEHEART Gift Box Cake Server Evento FR1588681
- Vollrath Serving Utensils