DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Alum Fry Pan, Non-Stick, Dia 12

VOLLRATH| Zoro #: G2083015| Mfr #: 67612

$44.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Handle Color: Black
Temp. Resistance (Deg. F): 450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083015 Mfr #: 67612
Package Quantity: 1Handle Color: Black
Temp. Resistance (Deg. F): 450Bottom Dia. (In.): 9-3/4
Type: With Non-Stick InteriorHandle Type: Silicone
Overall Height (In.): 2-1/2Gauge: 8
Handle: VentedOverall Depth (In.): 2-1/2
Top Dia. (In.): 12Item: Aluminum Fry Pan
Country of Origin (subject to change): United States

Description

Aluminum Fry Pan, With Non-Stick Interior, Overall Height 2 1/2 In., Overall Depth 2 1/2 In., Top Dia. 12 In., Bottom Dia. 9 3/4 In., Handle Vented, Handle Type Silicone, Handle Color Black, Temp. Resistance 450 Deg. F, Gauge 8

Reviews