DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Black Dish Bin, 20 x 15 x 5

VOLLRATH| Zoro #: G0557943| Mfr #: 52611

$11.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0557943 Mfr #: 52611
Item: Dish BinHeight: 5"
Length: 20"Material: Polyethylene
Color: BlackWidth: 15"
Country of Origin (subject to change): United States

Product Description

Dish Bin, Material Polyethylene, Color Black, Length 20 In., Width 15 In., Height 5 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.