KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cup Rack, Full, 20 Comp.

VOLLRATH| Zoro #: G1093242| Mfr #: 5267766

$37.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 5-1/2
Overall Length (In.): 19-3/4
Type: Full Size
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093242 Mfr #: 5267766
Overall Depth (In.): 5-1/2Overall Length (In.): 19-3/4
Type: Full SizeColor: Gray
Number of Compartments: 20Outside Rack Height (In.): 5-1/2
Inside Rack Height (In.): 4-1/8Item: Cup Rack
Overall Width (In.): 19-3/4Package Quantity: 1
Compartment Size (In.): 3 7/16 x 4 5/16Inside Length (In.): 18
Max. Glass Height (In.): 4-1/8Max. Cup Height (In.): 4-1/8
Inside Width (In.): 18Overall Height (In.): 5-1/2
Inside Rack Length (In.): 18Inside Rack Width (In.): 18
Max. Cup Diameter (In.): 4-5/16Material: polypropylene
Max. Glass Diameter (In.): 4-5/16Country of Origin (subject to change): United States

Description

Cup Rack, Full Size, Overall Length 19 3/4 In., Overall Width 19 3/4 In., Overall Height 5 9/16 In., Overall Depth 5 1/2 In., Inside Length 18 In., Inside Width 18 In., Number of Compartments 20, Compartment Size 3 7/16 x 4 5/16 In., Color Gray, Material Polypropylene, Inside Rack Length 18 In., Inside Rack Width 18 In., Inside Rack Height 4 1/8 In., Max. Cup Diameter 3 7/16 x 4 5/16 In., Max. Cup Height 4 1/8 In., Outside Rack Height 5 1/2 In.

Reviews