BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electric Counter Top Fryer, 11 1/2 x 21

VOLLRATH| Zoro #: G1906886| Mfr #: 40709

$643.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 16"Material: Stainless SteelOverall Depth: 21"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906886 Mfr #: 40709
Overall Height: 16"Material: Stainless Steel
Overall Depth: 21"Includes: Nickel-Plated Steel Wire Basket, Safety Interlocked Drainage Valve, Night Cover
Type: Single WellVoltage: 220
Overall Width: 11-1/2"Capacity: 15 lb.
Item: Electric Countertop FryerCountry of Origin (subject to change): China

Description

Electric Countertop Fryer, Single Well, Cooking Chamber Size H x W x D -, Holding Capacity 15-lbs., Voltage 220, Material Stainless Steel,Includes Nickel-Plated Steel Wire Basket, Safety Interlocked Drainage Valve, Night Cover, Package Quantity 1

Reviews