JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase

VOLLRATH| Zoro #: G1114793| Mfr #: 40716

$1022.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1114793 Mfr #: 40716
Item: Electric Flat Top GriddleOverall Height (In.): 11
Voltage: 220V, Single PhaseOverall Width (In.): 20
Material: stainless steelCooking Surface (in.): 24 x 16-1/2
Amps: 14AOverall Length (In.): 24
Includes: 5' Cord and PlugCountry of Origin (subject to change): South Africa

Product Description

Electric Flat Top Griddle, Overall Length 24 In., Overall Width 20 In., Overall Height 11 In., Cooking Surface 24 x 16-1/2 In, Voltage 220, Material Stainless Steel

Product Reviews

Save 15%. Sign up for Z-mail.