WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Electric Panini Sandwich Press

VOLLRATH| Zoro #: G1606613| Mfr #: 40790

$864.28 /ea

This item ships free. DetailsStandard ground shipping
Details:
Overall Length (In.): 14
Overall Height (In.): 23
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1606613 Mfr #: 40790
Overall Length (In.): 14Overall Height (In.): 23
Package Quantity: 1Voltage: 120
Cooking Surface (in.): 12-3/16 x 13-5/16Overall Width (In.): 19
Item: Electric Panini Sandwich PressMaterial: Stainless Steel/Cast Aluminum
Country of Origin (subject to change): South Africa

Product Description

Electric Sandwich Press, Panini, Overall Length 14 In., Overall Width 19 In., Overall Height 23 In., Cooking Surface 12 x 14 x 23 In, Voltage 110, Material Stainless Steel/Cast Aluminum

Product Reviews