Flatware Rack, Full, Gray

VOLLRATH| Zoro #: G0896445| Mfr #: 5267160

$36.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Width (In.): 18
Color: Gray
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896445 Mfr #: 5267160
Inside Width (In.): 18Color: Gray
Package Quantity: 1Inside Length (In.): 18
Overall Height (In.): 4-1/8Inside Rack Height (In.): 2-5/8
Overall Length (In.): 19-3/4Inside Rack Length (In.): 18
Inside Rack Width (In.): 18Type: Full Size
Outside Rack Height (In.): 4-1/8Material: polypropylene
Overall Width (In.): 19-3/4Overall Depth (In.): 4-1/8
Item: Flatware RackCountry of Origin (subject to change): United States

Description

Flatware Rack, Full Size, Overall Length 19 3/4 In., Overall Width 19 3/4 In., Overall Height 4 1/8 In., Overall Depth 4 1/8 In., Inside Length 18 In., Inside Width 18 In., Color Gray, Material Polypropylene, Inside Rack Length 18 In., Inside Rack Width 18 In., Inside Rack Height 2 5/8 In., Outside Rack Height 4 1/8 In.

Reviews