SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fry Pan, Dia 12

VOLLRATH| Zoro #: G0802051| Mfr #: 69812

$83.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1Handle Color: BlackTemp. Resistance (Deg. F): 450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802051 Mfr #: 69812
Package Quantity: 1Handle Color: Black
Temp. Resistance (Deg. F): 450Bottom Dia. (In.): 9-3/4
Handle Type: SiliconeOverall Height (In.): 2-1/2
Gauge: 8Handle: Vented
Overall Depth (In.): 2-1/2Top Dia. (In.): 12
Item: Stainless Steel Fry PanCountry of Origin (subject to change): United States

Description

Fry Pan, Overall Height 2 1/2 In., Overall Depth 2 1/2 In., Top Dia. 12 In., Bottom Dia. 9 3/4 In., Handle Vented, Handle Type Silicone, Handle Color Black, Temp. Resistance 450 Deg. F, Gauge 8

Reviews