Fry Pan, Dia 8

VOLLRATH| Zoro #: G1564936| Mfr #: 69808

$42.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Package Quantity: 1Handle Color: BlackTemp. Resistance (Deg. F): 450
Save 15%. Sign up for Z-mail.


Zoro #: G1564936 Mfr #: 69808
Package Quantity: 1Handle Color: Black
Temp. Resistance (Deg. F): 450Bottom Dia. (In.): 5-3/4
Handle Type: SiliconeOverall Height (In.): 1-7/8
Gauge: 10Handle: Vented
Overall Depth (In.): 1-7/8Top Dia. (In.): 8
Item: Stainless Steel Fry PanCountry of Origin (subject to change): United States


Fry Pan, Overall Height 1 7/8 In., Overall Depth 1 7/8 In., Top Dia. 8 In., Bottom Dia. 5 3/4 In., Handle Vented, Handle Type Silicone, Handle Color Black, Temp. Resistance 450 Deg. F, Gauge 10