SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Aluminum Full Size Sheet Pan, 25-3/4 L x 17-3/4 W x 1 D

VOLLRATH| Zoro #: G1690403| Mfr #: 9001

$13.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Full Size Sheet PanMaterial: AluminumType: Closed Bead
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690403 Mfr #: 9001
Item: Full Size Sheet PanMaterial: Aluminum
Type: Closed BeadGauge: 16
Country of Origin (subject to change): United States

Description

Full Size Sheet Pan, Closed Bead, Overall Length 25 3/4 In., Overall Width 17 3/4 In., Overall Height 1 In., Overall Depth 1 In., Material Aluminum, Gauge 16

Reviews