KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ladle, Cap 8 Oz

VOLLRATH| Zoro #: G0410051| Mfr #: 46818

$6.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dishwasher Safe: Yes
Utensil Color: Stainless Steel
Utensil Handle Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410051 Mfr #: 46818
Dishwasher Safe: YesUtensil Color: Stainless Steel
Utensil Handle Material: Stainless SteelUtensil Length: 15-1/8"
Serving Utensil Capacity: 8.00 oz.Utensil Width: 4-1/16"
NSF Certified: YesUtensil Handle Color: Stainless Steel
Item: LadleUtensil Material: Stainless Steel
Country of Origin (subject to change): India

Description

Ladle, Serving Utensil Capacity 8.00 oz., Utensil Material Stainless Steel, Dishwasher Safe Yes, Utensil Length 15-1/8 In., Utensil Width 4-1/16 In., Utensil Handle Material Stainless Steel, Utensil Color Stainless Steel, Utensil Handle Color Stainless Steel, NSF Certified Yes

Reviews