SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sneeze Guards, L 36 In

VOLLRATH| Zoro #: G1949157| Mfr #: MB98720

$531.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1Height (In.): 14 1/4 to 25 1/4Material: Steel Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949157 Mfr #: MB98720
Package Quantity: 1Height (In.): 14 1/4 to 25 1/4
Material: Steel BaseLength (In.): 36
Item: Sneeze GuardsCountry of Origin (subject to change): United States

Description

Sneeze Guards, Length 36 In, Height 14 1/4 to 25 1/4 In., Steel Base

Reviews