KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sneeze Guards, L 60 In

VOLLRATH| Zoro #: G2087443| Mfr #: MB98722

$856.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Height (In.): 14 1/4 to 25 1/4
Material: Steel Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087443 Mfr #: MB98722
Package Quantity: 1Height (In.): 14 1/4 to 25 1/4
Material: Steel BaseItem: Sneeze Guards
Length (In.): 60Country of Origin (subject to change): United States

Description

Sneeze Guards, Length 60 In, Height 14 1/4 to 25 1/4 In., Steel Base

Reviews