KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stainless Steel Solid Basting Spoon, 11 In

VOLLRATH| Zoro #: G2387165| Mfr #: 46961

$2.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dishwasher Safe: Yes
Utensil Color: Stainless Steel
Utensil Handle Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387165 Mfr #: 46961
Dishwasher Safe: YesUtensil Color: Stainless Steel
Utensil Handle Material: Stainless SteelUtensil Length: 11"
Serving Utensil Capacity: No CapacityUtensil Width: 2-3/4"
NSF Certified: NoUtensil Handle Color: Stainless Steel
Item: Basting SpoonUtensil Material: Stainless Steel
Country of Origin (subject to change): India

Description

Basting Spoon, Serving Utensil Capacity No Capacity, Utensil Material Stainless Steel, Dishwasher Safe Yes, Utensil Length 11 In., Utensil Width 2-3/4 In., Utensil Handle Material Stainless Steel, Utensil Color Stainless Steel, Utensil Handle Color Stainless Steel, NSF Certified No

Reviews