KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SS Fry Pan, Non-Stick, Dia 8

VOLLRATH| Zoro #: G1788543| Mfr #: 69108

$48.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: With Non-Stick Interior
Top Dia. (In.): 8
Bottom Dia. (In.): 5-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788543 Mfr #: 69108
Type: With Non-Stick InteriorTop Dia. (In.): 8
Bottom Dia. (In.): 5-3/4Overall Height (In.): 1-7/8
Handle Type: SiliconeOverall Depth (In.): 1-7/8
Package Quantity: 1Temp. Resistance (Deg. F): 450
Gauge: 10Handle: Vented
Handle Color: BlackItem: Stainless Steel Fry Pan
Country of Origin (subject to change): United States

Description

Stainless Steel Fry Pan, With Non-Stick Interior, Overall Height 1 7/8 In., Overall Depth 1 7/8 In., Top Dia. 8 In., Bottom Dia. 5 3/4 In., Handle Vented, Handle Type Silicone, Handle Color Black, Temp. Resistance 450 Deg. F, Gauge 10

Reviews