DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3 qt. Stainless Steel Mixing Bowl

VOLLRATH| Zoro #: G1341182| Mfr #: 69030

$13.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia.: 9-3/8"
Color: Silver
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341182 Mfr #: 69030
Outside Dia.: 9-3/8"Color: Silver
Material: Stainless SteelItem: Mixing Bowl
Overall Depth: 4"Capacity: 3 qt.
Country of Origin (subject to change): United States

Description

Item Mixing Bowl, Capacity 3 qt., Material Stainless Steel, Color Silver, Outside Dia. 9-3/8 In., Overall Depth 4 In.

Reviews