DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Stainless Steel Sauce Pan, 2 1/2 QT

VOLLRATH| Zoro #: G1520635| Mfr #: 77740

$91.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1520635 Mfr #: 77740
Item: Sauce PanHandle: Vented
Overall Height (In.): 3-1/2Overall Depth (In.): 3-1/2
Material: Stainless SteelOutside Dia. (In.): 7
Handle Type: SiliconeCapacity (L): 2.4
Gauge: 8Capacity (Qt.): 2-1/2
Temp. Resistance (Deg. F): 450Handle Color: Black
Country of Origin (subject to change): China

Product Description

Sauce Pan, Capacity (L) 2.4, Capacity (Qt.) 2-1/2, Overall Height (In.) 3-1/2, Overall Depth (In.) 3-1/2, Outside Dia. (In.) 7, Handle Vented, Handle Type Silicone, Handle Color Black, Temp. Resistance (Deg. F) 450, Material Stainless Steel, Gauge 8, For Use With 69327

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.