KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steak Weight, Red Handle

VOLLRATH| Zoro #: G0294332| Mfr #: 56852

$26.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Steak Weight
Weight: 1.6 lb.
Overall Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294332 Mfr #: 56852
Item: Steak WeightWeight: 1.6 lb.
Overall Length: 9"Handle Color: Red
Handle Material: Plastisol(R)-CoatedBlade Width: 4-1/2"
Blade Material: Stainless steelBlade Length: 9"
Country of Origin (subject to change): United States

Description

Steak Weight, Blade Material Stainless Steel, Blade Length 9 In., Blade Width 4-1/2 In., Handle Color Red, Handle Material Plastisol(R)-Coated, Overall Length 9 In., Weight 1.6 lb.

Reviews