Steak Weight, Yellow Handle

VOLLRATH |Zoro #: G2269434|Mfr #: 57502

$29.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2269434 Mfr #: 57502
Blade Material: Stainless SteelHandle Material: Plastisol(R)-Coated
Overall Length: 9"Blade Width: 4-1/2"
Weight: 1.6 lb.Item: Steak Weight
Blade Length: 9"Handle Color: Yellow
Country of Origin (subject to change): United States

Product Description

Steak Weight, Blade Material Stainless Steel, Blade Length 9 In., Blade Width 4-1/2 In., Handle Color Yellow, Handle Material Plastisol(R)-Coated, Overall Length 9 In., Weight 1.6 lb.

Product Reviews

Save 15% when you sign up for Z-mail.