KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Utility Pail, Cap 13 qt.

VOLLRATH| Zoro #: G2237916| Mfr #: 59120

$127.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Dairy Pail
Material: stainless steel
Capacity (Qt.): 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237916 Mfr #: 59120
Item: Dairy PailMaterial: stainless steel
Capacity (Qt.): 13Outside Dia. (In.): 11-3/8
Color: silverCountry of Origin (subject to change): United States

Description

Utility Pail, Stainless Steel Material, Capacity 13 Qt., 11 3/8 Rim, Round Shape

Reviews