Utility Pail, Cap 16 qt.

VOLLRATH| Zoro #: G1065032| Mfr #: 59150

$121.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Dairy Pail
Material: Stainless Steel
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065032 Mfr #: 59150
Item: Dairy PailMaterial: Stainless Steel
Color: SilverCapacity (Qt.): 16
Outside Dia. (In.): 11-7/8Country of Origin (subject to change): United States

Description

Utility Pail, Stainless Steel Material, Capacity 16 Qt., 11 7/8 Rim, Round Shape

Reviews