Cross Bar, Exit Device, Heavy Duty, Grade 1

VON DUPRIN| Zoro #: G0303292| Mfr #: 8875EO US26D LHR

$1248.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, Grade 1
Door Width: 48"
Fits Stile Width: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303292 Mfr #: 8875EO US26D LHR
Standards: UL, Grade 1Door Width: 48"
Fits Stile Width: 4-3/4"ADA Compliant: ADA Compliant
Performance: Heavy-DutyDoor Handing: Left Hand
Grade: 1Door Height: 84"
Finish: Satin ChromeFire Rated: No
Series: 88For Door Thickness: 1-3/4" to 2-1/4"
Exit Device Type: Exit DeviceCountry of Origin (subject to change): United States

Description

Cross Bar, Exit Device, Heavy-Duty Performance, Grade 1, Satin Chrome Finish, Door Width 48 In., Series 88, Door Height 84 In., Fits Stile Width 4-3/4 In., For Door Thickness 1-3/4 In. to 2-1/4 In., Door Handing Left Hand, ADA Compliant, Yes, Standards UL, Grade 1

Reviews