customer-service Help
Von Duprin

EL Surf. Vert. Rod Rim Device, 48 in. W

Von Duprin EL Surf. Vert. Rod Rim Device, 48 in. W EL9827EO-F 4 26D LBR
Tap to zoom
Hover or click to zoom
$2,608.56
  • Series: 98
  • Exit Device Type: Exit Device
  • For Door Thickness: 1 3/4 in
See full product details
This item ships free.

Total: $2,608.56

Von Duprin #EL9827EO-F 4 26D LBR Specifications

  • Series: 98
  • Exit Device Type: Exit Device
  • For Door Thickness: 1 3/4 in
  • Door Width: 48 in
  • Fits Stile Width: 5 in
  • Door Handing: Non-Handed
  • Finish: Satin Chrome
  • Fire Rated: Yes
  • Item: EL Surf. Vert. Rod Rim Device
  • Lockdown Type: Electric Dogging
  • Performance: Heavy Duty
  • Grade: 1
  • Door Height: 84 in
  • Standards: UL Fired Rated ANSI A156.3 Grade 1
  • Country of Origin (subject to change): United States

Description

EL Surf. Vert. Rod Rim Device, Exit Device, Electric Dogging, Heavy-Duty Performance, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 98, Door Height 84 in, Fits Stile Width 5 in, For Door Thickness 1-3/4 in, Door Handing Non-Handed, Yes, Standards UL Fired Rated (3 hr) ANSI A156.3 Grade 1

Reviews of Von Duprin #EL9827EO-F 4 26D LBR