Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elec. Strike, 12/24VDC, M.Duty, Fail Secure

  • Zoro #: G2695061
  • Mfr #: 5100-3FP SP28
$149.66
  • Strikes: Exceeds 1,000,000 Cycles
  • Features: Non-Handed Can be Used for Doors Opening in Either Direction
  • For Use With: Cylindrical Locksets/Rim or Vertical Rod Exit Device
See full product details
This item ships free.

Von Duprin #5100-3FP SP28 Specifications

  • Zoro #: G2695061
  • Mfr #: 5100-3FP SP28
Strikes: Exceeds 1,000,000 Cycles Features: Non-Handed Can be Used for Doors Opening in Either Direction
For Use With: Cylindrical Locksets/Rim or Vertical Rod Exit Device Grade: 1
Faceplate Width: 1 1/16 in, 1 1/4 in, 1 7/16 in Failure Mode: Fail Secure
Item: Electric Strike Performance: Medium-Duty
Standards: ANSI/BHMA 156.5, UL 1034 Burglary Listing Finish: Aluminum
Includes: (3) Faceplates Fire Rated: Not
Pull Force: 1,000 lb Faceplate Height: 4 7/8 in, 7 15/16 in
Material: Cast Steel Door Frame Type: Aluminum/Hollow Metal/Wood
Faceplate Depth: 3/32 in Input Voltage: 12/24V DC
Bolt Throw: 1/2 in, 5/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Strike, For Use With Cylindrical Locksets/Rim or Vertical Rod Exit Device, Performance Medium-Duty, Failure Mode Fail Secure, Input Voltage 12/24V DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/16 in, 1 1/4 in, 1 7/16 in, Faceplate Height 4 7/8 in, 7 15/16 in, Faceplate Depth 3/32 in, Pull Force 1,000 lb, Grade 1, Fire Rated Not, Finish Aluminum, Material Cast Steel, Bolt Throw 1/2 in, 5/8 in, Strikes Exceeds 1,000,000 Cycles

Reviews of Von Duprin #5100-3FP SP28