LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Electric Power Transfer for exit devices

VON DUPRIN| Zoro #: G0687854| Mfr #: EPT10 CON SP28

$295.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0687854 Mfr #: EPT10 CON SP28
Material: steelVoltage: 24VDC
Wire Size: 24 AWGAmps: 1
Height: 9"Item: Electric Power Transfer Wire
Depth: 1-1/2"Standards: UL/cUL Listed, ANSI 156.3 Grade 1
Number of Wires: 10Width: 1-7/16"
Finish: Satin ChromeCountry of Origin (subject to change): China

Product Description

Electric Power Transfer Wire, Steel, Satin Chrome Finish, For Use With Electrified Exit Devices, Voltage 24VDC, 1 Amps, 24 AWG Wire Size, Number of Wires 10, Height 9 In., Width 1-7/16 In., Depth 1-1/2 In., Standards UL/cUL Listed, ANSI 156.3 Grade 1

Product Reviews

Save 15%. Sign up for Z-mail.