Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Strike, 12/24VDC, H.Duty, Fail Secure, Mortise Locks

  • Zoro #: G0084589
  • Mfr #: 6400 US32D
$335.66
  • Grade: 1
  • Input Voltage: 12/24V DC
  • Bolt Throw: 3/4 in
See full product details
This item ships free.

Von Duprin #6400 US32D Specifications

  • Zoro #: G0084589
  • Mfr #: 6400 US32D
Grade: 1 Input Voltage: 12/24V DC
Bolt Throw: 3/4 in Fire Rated: Yes
Item: Electric Strike Faceplate Height: 4 7/8 in
Strikes: 2,000,000 Cycles For Use With: Mortise Locks with Offset Latches
Features: Vertical Adjustment of The Deadbolt Keeper Faceplate Width: 1 3/4 in
Door Frame Type: Aluminum/Hollow Metal/Wood Standards: UL 1034, UL 10 C
Faceplate Depth: 1 5/8 in Material: Stainless Steel
Failure Mode: Fail Secure Performance: Heavy-Duty
Finish: Satin Stainless Steel Pull Force: 1,500 lb
Includes: Size:
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Electric Strike, For Use With Mortise Locks with Offset Latches, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12/24V DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 5/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Satin Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 2,000,000 Cycles, Features Vertical Adjustment of The Deadbolt Keeper, Standards UL 1034, UL 10 C

Reviews of Von Duprin #6400 US32D