Electric Strike, 12VDC, Fail Secure

VON DUPRIN| Zoro #: G2281246| Mfr #: 6211 12V US32D CON

$447.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2281246 Mfr #: 6211 12V US32D CON
Item: Electric StrikeGrade: 1
Door Frame Type: Aluminum/Hollow Metal/WoodStandards: ANSI 156.5 Grade 1, UL 1034 Burglary Listing, BHMA 501, UL A/B Label
Failure Mode: Fail SecureFeatures: Non-Handed, Horizontally Adjustable
Material: Cast stainless steelFinish: Satin Stainless Steel
Input Voltage: 12VDCPull Force: 1500 lb.
Strikes: Exceeds 1, 000, 000 CyclesFaceplate Depth: 1/8"
Bolt Throw: 1/2", 5/8", 3/4"Performance: Heavy-Duty
Includes: Plug ConnectorFire Rated: 3 hr.
Faceplate Height: 4-7/8"Faceplate Width: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12VDC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1-1/4 In., Faceplate Height 4-7/8 In., Faceplate Depth 1/8 In., Pull Force 1500 lb., Grade 1, Fire Rated 3 hr., Finish Satin Stainless Steel, Material Cast Stainless Steel, Bolt Throw 1/2 In., 5/8 In., 3/4 In., Strikes Exceeds 1,000,000 Cycles, Features Non-Handed, Horizontally Adjustable

Product Reviews

Save 15%. Sign up for Z-mail.