Electric Strike, 24VDC, Fail Secure

VON DUPRIN| Zoro #: G1103803| Mfr #: 6112 24VDC US32D

$417.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1103803 Mfr #: 6112 24VDC US32D
Item: Electric StrikeGrade: 1
Door Frame Type: Aluminum/Hollow Metal/WoodStandards: ANSI 156.5 Grade 1, UL 1034 Burglary Listing, BHMA 501, UL A/B Label
Failure Mode: Fail SecureFeatures: Non-Handed, Horizontally Adjustable
Material: Cast stainless steelFinish: Satin Stainless Steel
Input Voltage: 24VDCPull Force: 1500 lb.
Strikes: Exceeds 1, 000, 000 CyclesFaceplate Depth: 3/4"
Bolt Throw: 1/2", 5/8", 3/4"Performance: Heavy-Duty
Includes: Plug ConnectorFire Rated: 3 hr.
Faceplate Height: 9"Faceplate Width: 1-5/8"
Country of Origin (subject to change): United States

Product Description

Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24VDC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1-5/8 In., Faceplate Height 9 In., Faceplate Depth 3/4 In., Pull Force 1500 lb., Grade 1, Fire Rated 3 hr., Finish Satin Stainless Steel, Material Cast Stainless Steel, Bolt Throw 1/2 In., 5/8 In., 3/4 In., Strikes Exceeds 1,000,000 Cycles, Features Non-Handed, Horizontally Adjustable

Product Reviews

Save 15%. Sign up for Z-mail.