Von Duprin
Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets
Mfr # 6214 24V US32D CON
Zoro # G4060625
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 3/16 in
Explore More Products
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets 6211WF 24V US32D CON
- VON DUPRIN Electric Strike, Fire Rated, US32D, 12/24 VDC, 3/4" Throw 6300 32D
- VON DUPRIN Electric Strike, Fire Rated, US32D, 4-7/8" FP, Retrofit FA712, 24 VDC 6211 24V 32D FS
- VON DUPRIN Electric Strike, 12/24VDC, H.Duty, Fail Secure, Mortise Locks 6400 US32D
- VON DUPRIN Von Duprin 6200 Series Electric Strikes, 24 VDC Stainless Steel 6211WF 24V US32D FS
- VON DUPRIN Electric Strike, 12VDC, H.Duty, Fail Secure 6210 12V US3 CON
- VON DUPRIN Satin Bronze Strike 6224AL10FSE12V 6224AL1012V
- VON DUPRIN Satin Brass Strike 62244 62244
- VON DUPRIN 6200 Series Electric Strikes 6214 24V 32D DS
- TRIMACO 5/8X4 Stk Cornerguard 11434A
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure 8000-LBM
- Von Duprin Electric Strikes