Escutcheon Pull w/Lock and Thumbpiece

VON DUPRIN| Zoro #: G1865613| Mfr #: 880TP-M-3215 050102 US26D

$419.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865613 Mfr #: 880TP-M-3215 050102 US26D
Grade: 1Item: Escutcheon Pull w/Lock and Thumbpiece
Finish: Satin ChromeSeries: 88
ADA Compliant: NoFor Door Thickness: 1-3/4" to 2-1/4"
Outside Trim Type: Thumbpiece PullMax. Door Height: 84"
Application: Heavy TrafficDoor Handing: Non-Handed
Country of Origin (subject to change): United States

Product Description

Escutcheon Pull w/Lock and Thumbpiece, Door Handing Non-Handed, 88 Series, Satin Chrome Finish, Max. Door Height 84 In., For Door Thickness 1-3/4 In. to 2-1/4 In., Application Heavy Traffic, Grade 1, ADA Compliant No

Product Reviews

Save 15%. Sign up for Z-mail.