Lever, 99 Series, Grade 1, Satin Chrome

VON DUPRIN| Zoro #: G0866774| Mfr #: 996L06x3216US26D

$408.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0866774 Mfr #: 996L06x3216US26D
Grade: 1Item: Lever
Finish: Satin ChromeSeries: 99
Standards: ANSIA156.3ADA Compliant: Yes
Outside Trim Type: LeverMax. Door Height: 94"
Max. Door Width: 48"Application: Heavy Traffic
Fits Stile Width: 4-3/4"For Door Thickness: 1-3/4" to 2-1/4"
Country of Origin (subject to change): Mexico

Product Description

Lever, 99 Series, Satin Chrome Finish, Max. Door Height 94 In., Max. Door Width 48 In., Fits Stile Width 4-3/4 In., For Door Thickness 1-3/4 In. to 2-1/4 In., Application Heavy Traffic, Grade 1, Standards ANSIA156.3, ADA Compliant Yes

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.