Night Latch Pull, Mortise Night Latch

VON DUPRIN| Zoro #: G1712261| Mfr #: 880NLMUS26D

$142.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712261 Mfr #: 880NLMUS26D
Grade: 1Item: Mortise Night Latch
Finish: Dull ChromeSeries: 88
Standards: ANSIA156.3ADA Compliant: Yes
For Door Thickness: 1-3/4" to 2-1/4"Outside Trim Type: Night Latch Pull
Max. Door Height: 94"Max. Door Width: 48"
Application: Heavy TrafficFits Stile Width: 4-3/4"
Country of Origin (subject to change): United States

Product Description

Mortise Night Latch, 88 Series, Dull Chrome Finish, Max. Door Height 94 In., Max. Door Width 48 In., Fits Stile Width 4-3/4 In., For Door Thickness 1-3/4 In. to 2-1/4 In., Application Heavy Traffic, Grade 1, Standards ANSIA156.3, ADA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.