Night Latch Pull, Rim Night Latch

VON DUPRIN| Zoro #: G0848863| Mfr #: 880NLRUS26D

$165.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0848863 Mfr #: 880NLRUS26D
Grade: 1Item: Rim Night Latch
Finish: Dull ChromeSeries: 88
Standards: ANSIA156.3ADA Compliant: Yes
Outside Trim Type: Night Latch PullMax. Door Height: 94"
Max. Door Width: 48"Application: Heavy Traffic
Fits Stile Width: 4-3/4"For Door Thickness: 1-3/4" to 2-1/4"
Country of Origin (subject to change): United States

Product Description

Rim Night Latch, 88 Series, Dull Chrome Finish, Max. Door Height 94 In., Max. Door Width 48 In., Fits Stile Width 4-3/4 In., For Door Thickness 1-3/4 In. to 2-1/4 In., Application Heavy Traffic, Grade 1, Standards ANSIA156.3, ADA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.