Rim w/Alarm, Exit Device, Heavy Duty

VON DUPRIN| Zoro #: G2165545| Mfr #: 2670 X 3216 US28

$354.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2165545 Mfr #: 2670 X 3216 US28
Grade: 1Standards: UL
ADA Compliant: ADA CompliantFinish: Dull Chromium
Series: 2600Door Height: 84"
Performance: Heavy-DutyExit Device Type: Exit Device
Item: Rim w/AlarmDoor Handing: Non-Handed
Fits Stile Width: 5-7/8"For Door Thickness: 1-3/4"
Fire Rated: NoDoor Width: 36" to 48"
Country of Origin (subject to change): United States

Product Description

Rim w/Alarm, Exit Device, Heavy-Duty Performance, Grade 1, Dull Chromium Finish, Door Width 36 In. to 48 In., Series 2600, Door Height 84 In., Fits Stile Width 5-7/8 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, No, Standards UL

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.