SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

End Wire Brush, 3/4", 4, 500 RPM

VORTEC| Zoro #: G1764734| Mfr #: 36424

$6.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: End BrushFill Material: NylonTrim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764734 Mfr #: 36424
Item: End BrushFill Material: Nylon
Trim Length: 7/8"Max. RPM: 4500
Shank Size: 1/4"Overall Length: 2-1/4"
Brush Dia.: 3/4"For Use With: Low RPM Portable Drills
Wire Dia.: 0.020"Country of Origin (subject to change): China

Description

End Brush, Bristle Type Crimped Wire, Brush Dia. 3/4 In., Shank Size 1/4 In., Wire Dia. 0.020 In., Bristle Trim Length 7/8 In., Fill Material Nylon, Max. RPM 4500, Overall Length 2-1/4 In.

Reviews