KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM

VORTEC| Zoro #: G1138575| Mfr #: 36433

$9.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Item: Wire Wheel Brush
Fill Material: Abrasive Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138575 Mfr #: 36433
Brush Dia.: 4"Item: Wire Wheel Brush
Fill Material: Abrasive NylonMounting Type: Shank
For Use With: Low RPM Portable DrillsWire Dia.: 0.040"
Shank Size: 1/4"Trim Length: 7/8"
Max. RPM: 9,000Face Width: 5/8"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 4 In., Wire Dia. 0.040 In., Max. RPM 9,000, Fill Material Abrasive Nylon, Bristle Type Twisted Wire, Face Width 5/8 In., Trim Length 7/8 In., For Use With Low RPM Portable Drills, Shank Size 1/4 In.

Reviews