customer-service Help
Vsm

Abrasive Belt, 100G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 100 Grit, Fine, KK711X

Vsm Abrasive Belt, 100G, AO, 3-1/2x15-1/2", PK10,  Coated,  3-1/2" W,  15-1/2" L,  100 Grit,  Fine,  KK711X 13074
Hover or click to zoom Tap to zoom
$17.42
pkg. of 10 ($1.74/ea)
  • Item: Abrasive Belt,100G,AO,3-1/2x15-1/2",PK10
  • Width: 3-1/2"
  • Length: 15-1/2"
See full product details
Orders over $75 ship free.

Total: $17.42

Vsm #13074 Specifications

  • Item: Abrasive Belt,100G,AO,3-1/2x15-1/2",PK10
  • Width: 3-1/2"
  • Length: 15-1/2"
  • Abrasive Type: Coated
  • Abrasive Material: Aluminum Oxide
  • Grit: 100
  • Grade: Fine
  • Series: KK711X
  • Color: Brown
  • Backing Weight: X
  • Backing Material: Cloth
  • Country of Origin (subject to change): Germany

Description

VSM 13074 Abrasive Belt, Brown, Medium Grade, Cloth Backing, Aluminum Oxide, 100 Grit, 3-1/2" Width, 15-1/2" Length, Pack of 10 ,VSM Series: KK711X

Reviews of Vsm #13074