Vsm
Abrasive Belt, 24 Grit, AO, 1-1/2x72", PK10, Coated, 1-1/2" W, 72" L, 24 Grit, Extra Coarse, KK711X
Mfr # 89415
Zoro # G1890469
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1-1/2"
- Length 72"
- Grit 24
- Grade Extra Coarse
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X 113952
- VSM Abrasive Belt, 60 Grit, Zirc, 50 x 103", PK2, Coated, 50" W, 103" L, 60 Grit, Medium, Zirconia, ZK713X 96374
- VSM Abrasive Belt, 220 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 220 Grit, Very Fine, Aluminum Oxide 7970
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Zirconia, ZK713X 127057
- VSM Abrasive Belt, 150 Grit, SC, 3 x 120", PK10, Coated, 3" W, 120" L, 150 Grit, Very Fine, Silicon Carbide 222305
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Ceramic, XK870X 288664
- VSM Abrasive Belt, 80 Grit, AO, 4 x 54", PK10, Coated, 4" W, 54" L, 80 Grit, Medium, Aluminum Oxide, KK711X 9762
- VSM Abrasive Belt, 50 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Zirconia, ZK713X 100862
- VSM Abrasive Belt, 120 Grit, Zirc, 52x128", PK2, Coated, 52" W, 128" L, 120 Grit, Fine, Zirconia, ZK713X 231670
- VSM Abrasive Belt, 36 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 36 Grit, Very Coarse, Ceramic, Red 282773
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown 78072720871
- Vsm Coated Sanding Belts