Vsm
Abrasive Belt, 24 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 24 Grit, Extra Coarse, CK721X
- Zoro #: G1912738
- Mfr #: 220237
Hover or click to zoom Tap to zoom
Key Features
- Item: Abrasive Belt,24 Grit,SC,3/4 x 18",PK20
- Width: 3/4"
- Length: 18"
- Abrasive Type: Coated
- Abrasive Material: Silicon Carbide
- Grit: 24
- Grade: Extra Coarse
- Series: CK721X
$18.06
Pk of 20, $0.90/ea
Subtotal: $18.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Vsm #220237 Specifications
- Zoro #: G1912738
- Mfr #: 220237
- UPC #: 00662558014061
- Item: Abrasive Belt,24 Grit,SC,3/4 x 18",PK20
- Width: 3/4"
- Length: 18"
- Abrasive Type: Coated
- Abrasive Material: Silicon Carbide
- Grit: 24
- Grade: Extra Coarse
- Series: CK721X
- Color: Black
- Backing Weight: X
- Backing Material: Cloth
- Country of Origin (subject to change): Germany
Description
Abrasive Belt,24 Grit,SC,3/4 x 18 In.,PK20, Package Quantity 20
Reviews of Vsm #220237
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- VSM Abrasive Belt, 100 G, Cer, 2-1/2 x 48", PK10, Coated, 2-1/2" W, 48" L, 100 Grit, Fine, Ceramic, XK870X 282886
- VSM Abrasive Belt, 100 Grt, Ceramc, 4x132", PK10, Coated, 4" W, 132" L, 100 Grit, Fine, Ceramic, XK870X 292197
- VSM Abrasive Belt, 36 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 36 Grit, Very Coarse, Aluminum Oxide 132663
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black 41682
- VSM Abrasive Belt, 40 Grit, Zirc, 52 x 75", PK2, Coated, 52" W, 75" L, 40 Grit, Coarse, Zirconia, ZK713X 114879
- VSM Abrasive Belt, 80 Grit, AO, 1/4 x 12", PK2, Coated, 1/4" W, 12" L, 80 Grit, Medium, Aluminum Oxide 253248
- VSM Abrasive Belt, Coated, 1-1/8 X 21, 40G 61392
- VSM Abrasive Belt, Coated, 1 X 30 1/4, 40G 249156
- VSM Abrasive Belt, 40 G, Cer, 2-1/2 x 72", PK10, Coated, 2-1/2" W, 72" L, 40 Grit, Coarse, Ceramic, XK870X 307867
- VSM Abrasive Belt, 60 Grit, SC, 37 x 75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Silicon Carbide 218259
- VSM Abrasive Belt, 80 Grit, AO, 1 x 132", PK10, Coated, 1" W, 132" L, 80 Grit, Medium, Aluminum Oxide 24912
- Vsm Coated Sanding Belts