Vsm

Abrasive Belt, 320 Grit, SC, 2-1/2x72", PK10, Coated, 2-1/2" W, 72" L, 320 Grit, Very Fine, CK721X

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Abrasive Belt,320 Grit,SC,2-1/2x72",PK10
  • Width: 2-1/2"
  • Length: 72"
  • Abrasive Type: Coated
  • Abrasive Material: Silicon Carbide
  • Grit: 320
  • Grade: Very Fine
  • Series: CK721X
See full product details
$41.97
Pk of 10, $4.20/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Vsm #210999 Specifications

  • Item: Abrasive Belt,320 Grit,SC,2-1/2x72",PK10
  • Width: 2-1/2"
  • Length: 72"
  • Abrasive Type: Coated
  • Abrasive Material: Silicon Carbide
  • Grit: 320
  • Grade: Very Fine
  • Series: CK721X
  • Color: Black
  • Backing Material: Cloth
  • Backing Weight: X
  • Country of Origin (subject to change): Germany

Description

Abrasive Belt,320 Grit,SC,2-1/2x72 In.,PK10, Package Quantity 10

Reviews of Vsm #210999

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.