Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

6" x 132" Abrasive Belt 60 Grit PK10

  • Zoro #: G1891878
  • Mfr #: 98858

$181.64 ($18.16/unit)

Details
  • Grade: Medium
  • Length: 132"
  • Grit: 60
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vsm #98858 Specifications

  • Zoro #: G1891878
  • Mfr #: 98858
Grade: Medium Length: 132"
Grit: 60 Abrasive Type: Coated
Item: Abrasive Belt Backing Material: Cloth
Backing Weight: X Width: 6"
Series: ZK713X Color: Blue
Abrasive Material: Zirconia Country of Origin (subject to change): Germany

Description

If you work in construction, woodworking or if you’re a do-it-yourselfer, our large collection of sanding belts will help you get the most out of your disc or belt sander. This Abrasive Belt includes characteristics like: WIDTH: 6", LENGTH: 132", GRIT: 60

Reviews of Vsm #98858