Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

1/2" x 18" Abrasive Belt 80 Grit PK20

  • Zoro #: G1904837
  • Mfr #: 113465

$14.03 ($0.70/unit)

Details
  • Grade: Medium
  • Length: 18"
  • Grit: 80
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vsm #113465 Specifications

  • Zoro #: G1904837
  • Mfr #: 113465
Grade: Medium Length: 18"
Grit: 80 Abrasive Type: Coated
Item: Abrasive Belt Backing Material: Cloth
Backing Weight: X Width: 1/2"
Series: CK721X Color: Black
Abrasive Material: Silicon Carbide Country of Origin (subject to change): Germany

Description

Beyond sanding belts, we also carry a variety of adhesive discs for disc sanders. This Abrasive Belt includes characteristics like: WIDTH: 1/2", LENGTH: 18", GRIT: 80

Reviews of Vsm #113465