Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/2" x 18" Abrasive Belt 80 Grit PK20

  • Zoro #: G1902560
  • Mfr #: 101699

$14.09 ($0.70/unit)

Details
  • Item: Abrasive Belt
  • Abrasive Type: Coated
  • Series: ZK713X
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vsm #101699 Specifications

  • Zoro #: G1902560
  • Mfr #: 101699
Item: Abrasive Belt Abrasive Type: Coated
Series: ZK713X Length: 18"
Abrasive Material: Zirconia Color: Blue
Width: 1/2" Backing Material: Cloth
Grit: 80 Grade: Medium
Backing Weight: X Country of Origin (subject to change): Germany

Description

If you work in construction, woodworking or if you’re a do-it-yourselfer, our large collection of sanding belts will help you get the most out of your disc or belt sander. Take a look at the features for this Abrasive Belt : WIDTH: 1/2", LENGTH: 18", GRIT: 80

Reviews of Vsm #101699