Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/2" x 24" Abrasive Belt 80 Grit PK20

  • Zoro #: G1915343
  • Mfr #: 281943

$16.97 ($0.85/unit)

Details
  • Grade: Medium
  • Length: 24"
  • Grit: 80
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vsm #281943 Specifications

  • Zoro #: G1915343
  • Mfr #: 281943
Grade: Medium Length: 24"
Grit: 80 Abrasive Type: Coated
Item: Abrasive Belt Backing Material: Cloth
Backing Weight: X Width: 1/2"
Series: XK870X Color: Red
Abrasive Material: Ceramic Country of Origin (subject to change): Germany

Description

If you work in construction, woodworking or if you’re a do-it-yourselfer, our large collection of sanding belts will help you get the most out of your disc or belt sander. This Abrasive Belt includes characteristics like: WIDTH: 1/2", LENGTH: 24", GRIT: 80

Reviews of Vsm #281943