PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cal-Stat Thermostat, Coupling Head, Cartridge, 1/2" Dia.

VULCAN| Zoro #: G1977184| Mfr #: 1E2C9

$77.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insertion Depth: 2-1/8"Number of Switches: 1Differential: +/- 1/2 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977184 Mfr #: 1E2C9
Insertion Depth: 2-1/8"Number of Switches: 1
Differential: +/- 1/2 Degrees FSwitch Action: Close on Rise
Switch Type: SPSTControl Range: -100 Degrees to 600 Degrees F
Sheath Dia.: 1/2"Thread NPT: 3/8"-18
For Use With: Fryers and other Food Service Equipment and Replacement UnitsAgency Compliance: UL, CSA
Thermostat Type: Coupling Head, CartridgeItem: Cal-Stat Thermostat
Switch Ratings @ 120VDC: 1AContact Rating Resistive @ 120V: 5A
Overall Length: 3-1/4"Contact Rating Resistive @ 240V: 3A
Country of Origin (subject to change): United States

Description

Cal-Stat Thermostat, Thermostat Type Coupling Head, Cartridge, Sheath Dia. 1/2 In., Overall Length 3-1/4 In., Insertion Depth 2-1/8 In., Thread NPT 3/8 In.-18, Switch Action Close on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 5A, Contact Rating Resistive @ 240V 3A, Switch Ratings @ 120VDC 1A, Control Range -100 Degrees to 600 Degrees F, Differential +/- 1/2 Degrees F, For Use With Fryers and other Food Service Equipment and Replacement Units

Reviews