Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F

  • Zoro #: G0536943
  • Mfr #: 1C1C9

$70.39

  • Control Range: -100 Degrees to 600 Degrees F
  • Switch Ratings @ 120VDC: 1A
  • Number of Switches: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Vulcan #1C1C9 Specifications

  • Zoro #: G0536943
  • Mfr #: 1C1C9
Control Range: -100 Degrees to 600 Degrees F Switch Ratings @ 120VDC: 1A
Number of Switches: 1 Switch Action: Open on Rise
Thermostat Switch Type: SPST Agency Compliance: UL, CSA
Item: Cal-Stat Thermostat Thread NPT: 3/8"-18
Contact Rating Resistive @ 240V: 3A Switch Type: SPST
Contact Rating Resistive @ 120V: 5A Thermostat Type: Pipe Thread, Cartridge
Overall Length: 3-1/4" Insertion Depth: 2"
Sheath Dia.: 1/2" For Use With: Fryers and other Food Service Equipment and Replacement Units
Differential: +/- 1/2 Degrees F Voltage: 120/240VAC, 120VDC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This cal-stat thermostat from Vulcan will keep your electric heating system running smoothly and efficiently.This cal-stat thermostat is designed with a control range of -100 degrees to 600 degrees F and an open on rise switch.The switch for this cal-stat thermostat is single pole, single throw.

Reviews of Vulcan #1C1C9