Cal-Stat Thermostat, Coupling Head, Cartridge, 1/2" Dia.

VULCAN| Zoro #: G0586187| Mfr #: 1E1C9

$96.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Control Range: -100 Degrees to 600 Degrees F
Insertion Depth: 2"
For Use With: Fryers and other Food Service Equipment and Replacement Units
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586187 Mfr #: 1E1C9
Control Range: -100 Degrees to 600 Degrees FInsertion Depth: 2"
For Use With: Fryers and other Food Service Equipment and Replacement UnitsAgency Compliance: UL, CSA
Thermostat Type: Coupling Head, CartridgeOverall Length: 3-1/4"
Switch Type: SPSTContact Rating Resistive @ 240V: 3A
Number of Switches: 1Sheath Dia.: 1/2"
Differential: +/- 1/2 Degrees FSwitch Ratings @ 120VDC: 1A
Item: Cal-Stat ThermostatSwitch Action: Open On Rise
Thread NPT: 3/8"-18Contact Rating Resistive @ 120V: 5A
Country of Origin (subject to change): United States

Description

Cal-Stat Thermostat, Thermostat Type Coupling Head, Cartridge, Sheath Dia. 1/2 In., Overall Length 3-1/4 In., Insertion Depth 2 In., Thread NPT 3/8 In.-18, Switch Action Open on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 5A, Contact Rating Resistive @ 240V 3A, Switch Ratings @ 120VDC 1A, Control Range -100 Degrees to 600 Degrees F, Differential +/- 1/2 Degrees F, For Use With Fryers and other Food Service Equipment and Replacement Units

Reviews