Cal-Stat Thermostat, Pipe Thread, Cartridge, 5/8" Dia.

VULCAN| Zoro #: G2108671| Mfr #: 1C2B9

$77.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insertion Depth: 3-1/8"Number of Switches: 1Differential: +/- 1/2 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108671 Mfr #: 1C2B9
Insertion Depth: 3-1/8"Number of Switches: 1
Differential: +/- 1/2 Degrees FSwitch Action: Close on Rise
Switch Type: SPSTControl Range: -100 Degrees to 600 Degrees F
Sheath Dia.: 5/8"Thread NPT: 1/2"-14
For Use With: Fryers and other Food Service Equipment and Replacement UnitsAgency Compliance: UL, CSA
Thermostat Type: Pipe Thread, CartridgeItem: Cal-Stat Thermostat
Switch Ratings @ 120VDC: 2AContact Rating Resistive @ 120V: 10A
Overall Length: 4-3/8"Contact Rating Resistive @ 240V: 5A
Country of Origin (subject to change): United States

Description

Cal-Stat Thermostat, Thermostat Type Pipe Thread, Cartridge, Sheath Dia. 5/8 In., Overall Length 4-3/8 In., Insertion Depth 3-1/8 In., Thread NPT 1/2 In.-14, Switch Action Close on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 10A, Contact Rating Resistive @ 240V 5A, Switch Ratings @ 120VDC 2A, Control Range -100 Degrees to 600 Degrees F, Differential +/- 1/2 Degrees F, For Use With Fryers and other Food Service Equipment and Replacement Units

Reviews